Shop All Vehicle Placards
Accuform
DOT PLACARD HAZARD CLASS 2 TOXIC MPL206MG1
Mfr # MPL206MG1
Zoro # G411707649
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Material Magnetic Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MPL206MG1
- Zoro # G411707649
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Material | Magnetic Vinyl |
Description
ACCUFORM DOT PLACARD HAZARD CLASS 2 TOXIC MPL206MG1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES Magnetic Belt Barrier, 7 ft., Out of Srv, Y (MH7005)
- RADIANS Gloves TEKTYE Reinforced Thumb A4 Work Glv-2X PR (RWG705XXL)
- AVENGER SAFETY FOOTWEAR Size 10 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- TINGLEY Workbrutes Overboots, Mens, L, Button Tab, Black, PVC, PR (35121)
- ACCUFORM BLANK DOT PLACARD HAZARD CLASS 9 MPL4DG9VS1 (MPL4DG9VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL740VS1 (MPL740VS1)
- ACCUFORM 4DIGIT DOT PLACARD HAZARD CLASS 2 MPL722VS1 (MPL722VS1)
- ACCUFORM 4DIGIT DOT PLACARD HAZARD CLASS 8 MPL782VS1 (MPL782VS1)
- ACCUFORM BLANK DOT PLACARD HAZARD CLASS MPL525VS1 (MPL525VS1)
- ACCUFORM 4DIGIT DOT PLACARD HAZARD CLASS 8 MPL787VS1 (MPL787VS1)
- NMC Placard, Corrosive, 10.75x10.75, Ps Viny (DL202BP)
- Accuform Vehicle Placards