Shop All Vehicle Placards
Accuform
DOT PLACARD HAZARD CLASS 2 GASES MPL204CT10
Mfr # MPL204CT10
Zoro # G711706120
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Material PF-Cardstock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MPL204CT10
- Zoro # G711706120
- UPC # 846642032203
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Material | PF-Cardstock |
Description
Accuform DOT PLACARD HAZARD CLASS 2 GASES MPL204CT10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label, Industrial, Perm Poly, 3/8"x18', White (DYM18482)
- BRADY Spill Kit (SKA-14)
- PIG Disposal Bags, 30" H, 18" W, PK50 (BAG201-S)
- AO SAFETY AOSafety™ Chemical Splash Goggles, Clear, 10/Case (OCS1635)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL739VP1 (MPL739VP1)
- ACCUFORM DOT PLACARD HAZARD CLASS 3 MPLSP4VS1 (MPLSP4VS1)
- ACCUFORM BLANK DOT PLACARD HAZARD CLASS 3 MPL4DG3BVS1 (MPL4DG3BVS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL734VS1 (MPL734VS1)
- ACCUFORM 4DIGIT DOT PLACARD HAZARD CLASS 8 MPL782VS1 (MPL782VS1)
- ACCUFORM BLANK DOT PLACARD HAZARD CLASS 9 MPL4DG9VS1 (MPL4DG9VS1)
- JJ KELLER Flammable Liquid Placard, Tagboard (525)
- Accuform Vehicle Placards