Shop All Vehicle Placards
Accuform
DOT PLACARD HAZARD CLASS 2 GASES MPL202VS1
Mfr # MPL202VS1
Zoro # G411987201
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Thickness 0.004 in
- Sign Material Adhesive Poly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MPL202VS1
- Zoro # G411987201
- UPC # 846642031596
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Thickness | 0.004 in |
Sign Material | Adhesive Poly |
Description
Accuform DOT PLACARD HAZARD CLASS 2 GASES MPL202VS1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURA High Tensile Strength Goatskin, PR (375KGVBXXL)
- SKULLERZ BY ERGODYNE White Lightweight Full Brim Hard Hat - Class E (8969)
- SENTINEL Evidence Locker, 36inW, Gray, 12Compartment (12AA-NPT)
- JENSENDISTRIBUTIONSERVICES XX-Large Rubber Stud Floor Mat (MI2592428)
- ACCUFORM DOT PLACARD HAZARD CLASS 2 MPL205VS1 (MPL205VS1)
- ACCUFORM BILINGUAL DOT PLACARD HAZARD CLASS 4 (MPLSP6VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL739VP1 (MPL739VP1)
- ACCUFORM HAZARD DOT CLASS 8 CHEMICAL MPL786VS1 (MPL786VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 2 GASES MPL201VS1 (MPL201VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 3 MPLSP4VS1 (MPLSP4VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 8 MPL781VS1 (MPL781VS1)
- Accuform Vehicle Placards