Shop All Vehicle Placards
Accuform
DOT PLACARD HAZARD CLASS 1 MPL18MG25
Mfr # MPL18MG25
Zoro # G411986280
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Thickness 0.8 in
- Sign Material Magnetic Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MPL18MG25
- Zoro # G411986280
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Thickness | 0.8 in |
Sign Material | Magnetic Vinyl |
Description
ACCUFORM DOT PLACARD HAZARD CLASS 1 MPL18MG25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Cold-Insulated Mechanics Gloves, Sz 12, PR (CWKMG-58-012)
- VIKING Handyman 3pc FR PVC Suit (2110FR-XXL)
- PIP Knit Gloves, L, Seamless Knit, PR, PK12 (713SNF)
- BOLD STEP Stair Tread Cover, Black, 48in W, Aluminum (407NT20048102)
- ACCUFORM 4DIGIT DOT PLACARD HAZARD CLASS 8 MPL789VS1 (MPL789VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL731VS1 (MPL731VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL739VP1 (MPL739VP1)
- ACCUFORM 4DIGIT DOT PLACARD HAZARD CLASS 8 MPL782VS1 (MPL782VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL740VS1 (MPL740VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 4 MPL402VS1 (MPL402VS1)
- JJ KELLER Placard Holder, 1/4" H, 11-3/4" W (83)
- Accuform Vehicle Placards