Shop All Vehicle Placards
Accuform
DOT PLACARD HAZARD CLASS 1 MPL18CT25
Mfr # MPL18CT25
Zoro # G211986268
original price:
$32.45
9% off
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Thickness 0.25 in
- Sign Material Pulp-free Cardstock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MPL18CT25
- Zoro # G211986268
- UPC # 846642035761
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Thickness | 0.25 in |
Sign Material | Pulp-free Cardstock |
Description
Accuform DOT PLACARD HAZARD CLASS 1 MPL18CT25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Filter, 3M 5000/6000/7000/FF-400 Series, P100, Bayonet, Magenta, 2 Pack (2091)
- CONDOR Cut-Resistant Gloves, Nitrile, M/8, PR (61CV45)
- ARIAT Size 8-1/2 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- WEARWELL 6 ft. L x PVC, 1/4" Thick (701.14X3X6BK)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 8 MPL781VS1 (MPL781VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL739VP1 (MPL739VP1)
- ACCUFORM DOT PLACARD HAZARD CLASS 3 MPLSP4VS1 (MPLSP4VS1)
- ACCUFORM 4DIGIT DOT PLACARD HAZARD CLASS 8 MPL782VS1 (MPL782VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 3 MPL303VS1 (MPL303VS1)
- ACCUFORM BLANK DOT PLACARD HAZARD CLASS 3 MPL4DG3BVS1 (MPL4DG3BVS1)
- LABELMASTER DOT Container Placard, Vinyl, PK25 (Z-EZ2)
- Accuform Vehicle Placards