Shop All Vehicle Placards
Accuform
DOT PLACARD HAZARD CLASS 1 MPL17RM1
Mfr # MPL17RM1
Zoro # G911986049
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Sign Material Removable Adhesive Vinyl
- Thickness 0.004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MPL17RM1
- Zoro # G911986049
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Sign Material | Removable Adhesive Vinyl |
Thickness | 0.004 in |
Description
ACCUFORM DOT PLACARD HAZARD CLASS 1 MPL17RM1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Bifocal Reading Safety Goggles, Clear Anti-Fog Lens, V2G Series (GB1810STR15)
- RUBBER-CAL "Ramp-Cleat" Non-Slip Outdoor Rubber Mats - 1/8 in x 3 ft x 15 ft Floor Mat (03_167_W_RC)
- TINGLEY Black PVC SafetyToe Boot, Men's, 7, PR (31261)
- NOTRAX 75 ft. L x Vinyl, 1" Thick (519R0036BL)
- ACCUFORM DOT PLACARD HAZARD CLASS 2 GASES MPL201VS1 (MPL201VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 1 MPL11VS1 (MPL11VS1)
- ACCUFORM 4DIGIT DOT PLACARD HAZARD CLASS 8 MPL782VS1 (MPL782VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL734VS1 (MPL734VS1)
- ACCUFORM 4DIGIT DOT PLACARD HAZARD CLASS 8 MPL789VS1 (MPL789VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 3 MPLSP4VS1 (MPLSP4VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 6 MPL603VS1 (MPL603VS1)
- Accuform Vehicle Placards