Shop All Vehicle Placards
Accuform
DOT PLACARD HAZARD CLASS 1 MPL17MG25
Mfr # MPL17MG25
Zoro # G411985566
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Thickness 0.8 in
- Sign Material Magnetic Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MPL17MG25
- Zoro # G411985566
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Thickness | 0.8 in |
Sign Material | Magnetic Vinyl |
Description
ACCUFORM DOT PLACARD HAZARD CLASS 1 MPL17MG25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Tape, Striped, Black/Yellow, 4" W (RS4BY)
- JUSTRITE Paints and Inks Cabinet, 60 gal., Red (894511)
- CAIMAN Hi-Vis Mechanics Gloves, M, Yellow/White, Mesh/Neoprene (2980-4)
- ABUS Lockout Padlock, KD, Black, 2-17/32"H (72/30 KD)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL731VS1 (MPL731VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL739VS1 (MPL739VS1)
- ACCUFORM DOT PLACARD MARINE POLLUTANT 10 34 MPL907VS1 (MPL907VS1)
- ACCUFORM 4DIGIT DOT PLACARD HAZARD CLASS 8 MPL789VS1 (MPL789VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 2 GASES MPL201VS1 (MPL201VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 3 MPLSP4VS1 (MPLSP4VS1)
- LABELMASTER Corrosive Placard, UN1789, PK25 (ZEZ41789)
- Accuform Vehicle Placards