Shop All Vehicle Placards
Accuform
DOT PLACARD HAZARD CLASS 1 MPL15VP50
Mfr # MPL15VP50
Zoro # G111984920
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Sign Material Plastic
- Thickness 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MPL15VP50
- Zoro # G111984920
- UPC # 846642038137
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Sign Material | Plastic |
Thickness | 2.5 in |
Description
Accuform DOT PLACARD HAZARD CLASS 1 MPL15VP50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coverall, 25 PK, White, Spunbonded Polyethylene, Zipper (IC253BWHXL00250S)
- 5.11 Arc Belt, Brown, Full Grain Leather, M (59493)
- CHECKERS Ground Protection Mat, High Density Polyethylene, 8 ft Long x 4 ft Wide, 1/2 in Thick (LIB48)
- PORTWEST Iona Cotton Coverall, XL (C814)
- ACCUFORM DOT PLACARD HAZARD CLASS 2 GASES MPL201VS1 (MPL201VS1)
- ACCUFORM BILINGUAL DOT PLACARD HAZARD CLASS 4 (MPLSP6VS1)
- ACCUFORM DOT PLACARD MARINE POLLUTANT 10 34 MPL907VS1 (MPL907VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL738VS1 (MPL738VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 6 POISON MPL601VS1 (MPL601VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 1 MPL11VS1 (MPL11VS1)
- LABELMASTER DOT Container Placard, Vinyl, PK25 (Z-EZ2)
- Accuform Vehicle Placards