Shop All Vehicle Placards
Accuform
DOT PLACARD HAZARD CLASS 1 MPL15CT50
Mfr # MPL15CT50
Zoro # G411988680
original price:
$51.35
10% off
new price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Thickness 0.5 in
- Sign Material Pulp-free Cardstock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MPL15CT50
- Zoro # G411988680
- UPC # 846642037536
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Thickness | 0.5 in |
Sign Material | Pulp-free Cardstock |
Description
ACCUFORM DOT PLACARD HAZARD CLASS 1 MPL15CT50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 14 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X5X14BK)
- ERB SAFETY 4180AF, PET Disposable Anti-Fog Face Shield (19685)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-12 -L)
- MUTUAL INDUSTRIES Caution Tape (17779)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL739VP1 (MPL739VP1)
- ACCUFORM DOT PLACARD HAZARD CLASS 2 MPL205VS1 (MPL205VS1)
- ACCUFORM DOT HAZARD CLASS 8 PLACARDS MPL801VS1 (MPL801VS1)
- ACCUFORM BLANK DOT PLACARD HAZARD CLASS MPL4DG5BVS1 (MPL4DG5BVS1)
- ACCUFORM DOT PLACARD FOR MIXED LOADS HOT 10 MPL905VS1 (MPL905VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 1 MPL11VS1 (MPL11VS1)
- BRADY Signal, Nfpa (58656)
- Accuform Vehicle Placards