Shop All Vehicle Placards
Accuform
DOT PLACARD HAZARD CLASS 1 MPL15CT25
Mfr # MPL15CT25
Zoro # G411988703
original price:
$32.45
9% off
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Sign Material Pulp-free Cardstock
- Thickness 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MPL15CT25
- Zoro # G411988703
- UPC # 846642035730
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Sign Material | Pulp-free Cardstock |
Thickness | 0.25 in |
Description
Accuform DOT PLACARD HAZARD CLASS 1 MPL15CT25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- TOUGH DUCK Bib Overalls, Black, Size 42x32 In. (791016)
- MOLDEX Surgical Mask, N95, M/L, 4-Ply, PK10 (4650)
- BROTHER Tape Cassette, 5.1 mm Max. Wire Diameter (HSe621E)
- ACCUFORM BLANK DOT PLACARD HAZARD CLASS MPL525VS1 (MPL525VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 1 MPL11VS1 (MPL11VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 2 GASES MPL204VS1 (MPL204VS1)
- ACCUFORM 4DIGIT DOT PLACARD HAZARD CLASS 2 MPL722VS1 (MPL722VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL738VS1 (MPL738VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 6 MPL603VS1 (MPL603VS1)
- JJ KELLER Spring Clip Arm, SS, 7/8 in.H, 1-11/16 in.W (13073)
- Accuform Vehicle Placards