Shop All Vehicle Placards
Accuform
DOT PLACARD HAZARD CLASS 1 MPL14VP50
Mfr # MPL14VP50
Zoro # G911988579
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Sign Material Plastic
- Thickness 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MPL14VP50
- Zoro # G911988579
- UPC # 846642038120
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Sign Material | Plastic |
Thickness | 2.5 in |
Description
Accuform DOT PLACARD HAZARD CLASS 1 MPL14VP50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-29-423-10)
- SALISBURY Arc Flash Replacement Chin Cup (AS12CLR)
- MEDEGEN MEDICAL PRODUCTS Slippers, XL, Gray, PK48 (7737-XLGRY)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH RG 42)
- ACCUFORM DOT PLACARD HAZARD CLASS 1 MPL11VS1 (MPL11VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 3 MPLSP4VS1 (MPLSP4VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 8 MPL781VS1 (MPL781VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL739VP1 (MPL739VP1)
- ACCUFORM 4DIGIT DOT PLACARD HAZARD CLASS 8 MPL789VS1 (MPL789VS1)
- ACCUFORM DOT HAZARD CLASS 8 PLACARDS MPL801VS1 (MPL801VS1)
- JJ KELLER Flip Placard, Aluminum, 14 in. H, 14 in. W (13070)
- Accuform Vehicle Placards