Shop All Vehicle Placards
Accuform
DOT PLACARD HAZARD CLASS 1 MPL13VS1
Mfr # MPL13VS1
Zoro # G411987720
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Thickness 0.004 in
- Sign Material Adhesive Poly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MPL13VS1
- Zoro # G411987720
- UPC # 846642031510
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Thickness | 0.004 in |
Sign Material | Adhesive Poly |
Description
Accuform DOT PLACARD HAZARD CLASS 1 MPL13VS1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Hooded Sweatshirt, S, ANSI Class 3 (LUX-HZSWTBX-YS)
- YOUNG BROS STAMP WORKS Round Face Dot Number Set, 3/16in H, Steel (05096)
- ALLEGRO INDUSTRIES Respirator Shield, Ratchet (9903)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Emergency Boiler Shutoff Sign, Landscape (OS-NS-P-710-L-11769)
- ACCUFORM DOT PLACARD HAZARD CLASS 6 POISON MPL601VS1 (MPL601VS1)
- ACCUFORM 4DIGIT DOT PLACARD HAZARD CLASS 8 MPL789VS1 (MPL789VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 2 GASES MPL204VS1 (MPL204VS1)
- ACCUFORM DOT PLACARD FOR MIXED LOADS HOT 10 MPL905VS1 (MPL905VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL734VS1 (MPL734VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL739VP1 (MPL739VP1)
- NMC Placard, 10.75x10.75, Tag Board, Card St (DL203BTB50)
- Accuform Vehicle Placards