Shop All Vehicle Placards
Accuform
DOT PLACARD HAZARD CLASS 1 MPL13MG25
Mfr # MPL13MG25
Zoro # G111987891
original price:
$192.99
9% off
new price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Sign Material Magnetic Vinyl
- Thickness 0.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MPL13MG25
- Zoro # G111987891
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Sign Material | Magnetic Vinyl |
Thickness | 0.8 in |
Description
ACCUFORM DOT PLACARD HAZARD CLASS 1 MPL13MG25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Tape Cartridge, Black on Clear, Labels/Roll: Continuous (622290)
- MIDWEST RAKE Replacement Spikes, Blunt, PK32 (46132)
- BRADY Spill Kit, Bag, Universal, 11.5 gal., 22" H (SK-VEH)
- SPEAKMAN Replacement Washer Grp Se-490 (RPG05-0943)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL734VS1 (MPL734VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL733VS1 (MPL733VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 6 POISON MPL601VS1 (MPL601VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL731VS1 (MPL731VS1)
- ACCUFORM 4DIGIT DOT PLACARD HAZARD CLASS 8 MPL782VS1 (MPL782VS1)
- ACCUFORM DOT PLACARD LIMITED QUANTITY LAND MPL909VS1 (MPL909VS1)
- STRANCO Vehicle Placard, Flam Solid with Picto (DOTP-0042-PS)
- Accuform Vehicle Placards