Shop All Vehicle Placards
Accuform
DOT PLACARD HAZARD CLASS 1 MPL13CT50
Mfr # MPL13CT50
Zoro # G411987867
product price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Thickness 0.5 in
- Sign Material Pulp-free Cardstock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MPL13CT50
- Zoro # G411987867
- UPC # 846642037512
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Thickness | 0.5 in |
Sign Material | Pulp-free Cardstock |
Description
Accuform DOT PLACARD HAZARD CLASS 1 MPL13CT50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Disp Lab Coat, Polypropylene, White, M, PK25 (3302EWSM)
- TILLMAN 24X40 Dk Brwn Lth Sl Waist Aprn (3840)
- SALISBURY Flame Resistant Coat (ACC8RGXL)
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XS, 1 PR (1073-XS (6))
- ACCUFORM 4DIGIT DOT PLACARD HAZARD CLASS 8 MPL782VS1 (MPL782VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL739VS1 (MPL739VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL731VS1 (MPL731VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL732VS1 (MPL732VS1)
- ACCUFORM BLANK DOT PLACARD HAZARD CLASS 3 MPL4DG3BVS1 (MPL4DG3BVS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 6 POISON MPL601VS1 (MPL601VS1)
- ACCUFORM BLANK DOT PLACARD HAZARD CLASS 9 MPL4DG9VS1 (MPL4DG9VS1)
- Accuform Vehicle Placards