Shop All Vehicle Placards
Accuform
DOT PLACARD HAZARD CLASS 1 MPL13CT25
Mfr # MPL13CT25
Zoro # G111987846
original price:
$32.45
9% off
new price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Sign Material Pulp-free Cardstock
- Thickness 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MPL13CT25
- Zoro # G111987846
- UPC # 846642035716
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Sign Material | Pulp-free Cardstock |
Thickness | 0.25 in |
Description
Accuform DOT PLACARD HAZARD CLASS 1 MPL13CT25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 5000 (THT-116-427-5)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1447-RA_14X10 (U5-1447-RA_14X10)
- MUCK BOOT CO Men's Apex Mid Zip (AXMZ000 M 090)
- PIP Hardcap A1 Bump Cap (282-ABR170-18)
- ACCUFORM 4DIGIT DOT PLACARD HAZARD CLASS 8 MPL782VS1 (MPL782VS1)
- ACCUFORM 4DIGIT DOT PLACARD HAZARD CLASS 8 MPL787VS1 (MPL787VS1)
- ACCUFORM DOT PLACARD FOR MIXED LOADS HOT 10 MPL905VS1 (MPL905VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL731VS1 (MPL731VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL739VS1 (MPL739VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL732VS1 (MPL732VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 2 MPL205VS1 (MPL205VS1)
- Accuform Vehicle Placards