Shop All Vehicle Placards
Accuform
DOT PLACARD HAZARD CLASS 1 MPL135FV50
Mfr # MPL135FV50
Zoro # G211987142
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Sign Material Engineer Grade Reflective Adhesive Vinyl
- Thickness 0.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MPL135FV50
- Zoro # G211987142
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Sign Material | Engineer Grade Reflective Adhesive Vinyl |
Thickness | 0.35 in |
Description
Accuform DOT PLACARD HAZARD CLASS 1 MPL135FV50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILSATEC Glove, Hi Viz, Cut Resist, Leather, L, PR (TTP230KG-9)
- TAPCO Sign Mounting Brackets, Aluminum, PR (037-00012B)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, 3XL, Yellow/Green/Black, PR (INDI-HAD-07-XXXL)
- BDG Coated Gloves, Knit, L, 10.5" L (99-1-904)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL739VS1 (MPL739VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 9 MPL901VS1 (MPL901VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 3 MPL303VS1 (MPL303VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 2 GASES MPL204VS1 (MPL204VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL739VP1 (MPL739VP1)
- ACCUFORM DOT PLACARD HAZARD CLASS 2 MPL205VS1 (MPL205VS1)
- JJ KELLER Flammable Liquid Placard, Polystyrene (527)
- Accuform Vehicle Placards