Shop All Vehicle Placards
Accuform
DOT PLACARD HAZARD CLASS 1 MPL134VS25
Mfr # MPL134VS25
Zoro # G211986688
original price:
$81.39
9% off
new price: $73.45
/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Sign Material Adhesive Poly
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MPL134VS25
- Zoro # G211986688
- UPC # 846642036898
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Sign Material | Adhesive Poly |
Thickness | 0.1 in |
Description
Accuform DOT PLACARD HAZARD CLASS 1 MPL134VS25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Constant Flow Poly Fog Nozzle, NPSH, 1.5" (CFB150S)
- C.H. HANSON Mesh Vest, Reflective Stripe, Orange (55125)
- BRADY Caution Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English (131976)
- SHOWA 25" Chemical Resistant Gloves with Vinyl Sleeve, PVC, XL, 1 PR (640XL-10)
- ACCUFORM DOT PLACARD LIMITED QUANTITY LAND MPL909VS1 (MPL909VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL732VS1 (MPL732VS1)
- ACCUFORM DOT PLACARD FOR MIXED LOADS HOT 10 MPL905VS1 (MPL905VS1)
- ACCUFORM BLANK DOT PLACARD HAZARD CLASS 3 MPL4DG3BVS1 (MPL4DG3BVS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 2 MPL205VS1 (MPL205VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 1 MPL11VS1 (MPL11VS1)
- JJ KELLER Flammable Solid Placard, Tagboard (631)
- Accuform Vehicle Placards