Shop All Vehicle Placards
Accuform
DOT PLACARD HAZARD CLASS 1 MPL133VP50
Mfr # MPL133VP50
Zoro # G111986443
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Sign Material Plastic
- Thickness 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MPL133VP50
- Zoro # G111986443
- UPC # 846642038083
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Sign Material | Plastic |
Thickness | 2.5 in |
Description
ACCUFORM DOT PLACARD HAZARD CLASS 1 MPL133VP50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 2 PK, Yellow, Tychem(R) 10000, Zipper (TK128TLYMD000200)
- AVENGER SAFETY FOOTWEAR Size 9.5 HAMMER 1000G CN PR, MENS PR (A7577-9.5M)
- TIMBERLAND PRO Size 8 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- INTERNATIONAL ENVIROGUARD Coverall with hood, L, Blue, PK25, L, 25 PK, Blue, SMS, Storm Flap (2225B)
- ACCUFORM 4DIGIT DOT PLACARD HAZARD CLASS 8 MPL787VS1 (MPL787VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL731VS1 (MPL731VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 8 MPL785VS1 (MPL785VS1)
- ACCUFORM BLANK DOT PLACARD HAZARD CLASS MPL525VS1 (MPL525VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 2 GASES MPL201VS1 (MPL201VS1)
- ACCUFORM DOT PLACARD FOR MIXED LOADS HOT 10 MPL905VS1 (MPL905VS1)
- LABELMASTER Flammable Solid Placard, Blank, PK25 (ZVP13)
- Accuform Vehicle Placards