Shop All Vehicle Placards
Accuform
DOT PLACARD HAZARD CLASS 1 MPL132FV10
Mfr # MPL132FV10
Zoro # G111985699
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Thickness 0.07 in
- Sign Material Engineer Grade Reflective Adhesive Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MPL132FV10
- Zoro # G111985699
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Thickness | 0.07 in |
Sign Material | Engineer Grade Reflective Adhesive Vinyl |
Description
Accuform DOT PLACARD HAZARD CLASS 1 MPL132FV10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Yellow/Green, M (53YM65)
- ERGODYNE SKOLL In/Outdoor Lens Matte Black Safety Glasses (59080)
- RINGERS GLOVES Glove, Rescue, Stealth, 2XL, Pr (313-12)
- FALLTECH Leading-Edge Self Retracting Lifeline, 9 ft., Gray (83909SP3)
- ACCUFORM DOT PLACARD HAZARD CLASS 4 MPL402VS1 (MPL402VS1)
- ACCUFORM 4DIGIT DOT PLACARD HAZARD CLASS 8 MPL782VS1 (MPL782VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 6 PG III MPL604VS1 (MPL604VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 8 MPL785VS1 (MPL785VS1)
- ACCUFORM BLANK DOT PLACARD HAZARD CLASS 3 MPL4DG3BVS1 (MPL4DG3BVS1)
- ACCUFORM 4DIGIT DOT PLACARD HAZARD CLASS 8 MPL787VS1 (MPL787VS1)
- JJ KELLER Flammable Liquid Placard, Vinyl (3480)
- Accuform Vehicle Placards