Shop All Vehicle Placards
Accuform
DOT PLACARD HAZARD CLASS 1 MPL132CT25
Mfr # MPL132CT25
Zoro # G211985919
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Thickness 0.25 in
- Sign Material Pulp-free Cardstock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MPL132CT25
- Zoro # G211985919
- UPC # 846642035679
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Thickness | 0.25 in |
Sign Material | Pulp-free Cardstock |
Description
Accuform DOT PLACARD HAZARD CLASS 1 MPL132CT25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Allegro 2040-11K Saccharin Sensitivity Solution, 6/Box (2040-11K)
- EMI LED 3-Stage Safety Baton, Red w/Clear Tip (3000)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 11, 1 PR (11-751 VEND)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-EMH)
- ACCUFORM 4DIGIT DOT PLACARD HAZARD CLASS 2 MPL722VS1 (MPL722VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL739VS1 (MPL739VS1)
- ACCUFORM HAZARD DOT CLASS 8 CHEMICAL MPL786VS1 (MPL786VS1)
- ACCUFORM 4DIGIT DOT PLACARD HAZARD CLASS 8 MPL782VS1 (MPL782VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 2 GASES MPL201VS1 (MPL201VS1)
- ACCUFORM DOT PLACARD LIMITED QUANTITY LAND MPL909VS1 (MPL909VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 2 MPL205VS1 (MPL205VS1)
- Accuform Vehicle Placards