Shop All Vehicle Placards
Accuform
DOT PLACARD HAZARD CLASS 1 MPL131RM1
Mfr # MPL131RM1
Zoro # G411985269
product price: $7.65
/ea
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Thickness 0.004 in
- Sign Material Removable Adhesive Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MPL131RM1
- Zoro # G411985269
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Thickness | 0.004 in |
Sign Material | Removable Adhesive Vinyl |
Description
Accuform DOT PLACARD HAZARD CLASS 1 MPL131RM1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Full Sized PVC Overshoe, 17" High, Chemical Resistant MD (45851)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Beige (19464)
- JUSTRITE 2 gal Red Steel Type II Safety Can Flammables (7220120)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- ACCUFORM HAZARD DOT CLASS 8 CHEMICAL MPL786VS1 (MPL786VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL731VS1 (MPL731VS1)
- ACCUFORM BILINGUAL DOT PLACARD HAZARD CLASS 4 (MPLSP6VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 4 MPL402VS1 (MPL402VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 6 MPL603VS1 (MPL603VS1)
- ACCUFORM 4DIGIT DOT PLACARD HAZARD CLASS 2 MPL722VS1 (MPL722VS1)
- LABELMASTER Oxidizer Placard, Blank, E-Z R, PK25 (ZEZ6B)
- Accuform Vehicle Placards