Shop All Vehicle Placards
Accuform
DOT PLACARD HAZARD CLASS 1 MPL12VP1
Mfr # MPL12VP1
Zoro # G311988476
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Thickness 0.05 in
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MPL12VP1
- Zoro # G311988476
- UPC # 846642030841
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Thickness | 0.05 in |
Sign Material | Plastic |
Description
ACCUFORM DOT PLACARD HAZARD CLASS 1 MPL12VP1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Mechanics Gloves, L, Black, Polyester (493V14)
- 5.11 Taclite EMS Pants, 38/32, Dark Navy (74363)
- 3M 3M Half Facepiece Disposable Respirators 5000 Series, With Filters, Lg (50051138215793)
- RED KAP Men's Navy Hooded Parka size JP70NV RG L (JP70NV RG L)
- ACCUFORM HAZARD DOT CLASS 8 CHEMICAL MPL786VS1 (MPL786VS1)
- ACCUFORM DOT PLACARD LIMITED QUANTITY LAND MPL909VS1 (MPL909VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL731VS1 (MPL731VS1)
- ACCUFORM 4DIGIT DOT PLACARD HAZARD CLASS 8 MPL782VS1 (MPL782VS1)
- ACCUFORM BLANK DOT PLACARD HAZARD CLASS MPL525VS1 (MPL525VS1)
- ACCUFORM BLANK DOT PLACARD HAZARD CLASS MPL4DG5BVS1 (MPL4DG5BVS1)
- LABELMASTER DOT Container Placard, Message 1993, PK25 (ZEZ91993)
- Accuform Vehicle Placards