Shop All Vehicle Placards
Accuform
DOT PLACARD HAZARD CLASS 1 MPL12RM10
Mfr # MPL12RM10
Zoro # G911988326
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Thickness 0.04 in
- Sign Material Removable Adhesive Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MPL12RM10
- Zoro # G911988326
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Thickness | 0.04 in |
Sign Material | Removable Adhesive Vinyl |
Description
ACCUFORM DOT PLACARD HAZARD CLASS 1 MPL12RM10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Gray XL Nitrile-Coated Cut-Resistant Gloves A3 Level (7031)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black/Orange, 2XL, PR (N96785XXL)
- TATCO Sturdy Molded Reflective Traffic Cone, Polyvinyl Chloride (PVC), Orange (TCO25500)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Green (60035GXL)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL733VS1 (MPL733VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL739VS1 (MPL739VS1)
- ACCUFORM BLANK DOT PLACARD HAZARD CLASS MPL525VS1 (MPL525VS1)
- ACCUFORM DOT PLACARD MARINE POLLUTANT 10 34 MPL907VS1 (MPL907VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 3 MPLSP4VS1 (MPLSP4VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL739VP1 (MPL739VP1)
- LABELMASTER Corrosive Placard, UN 3266, PK25 (ZEZ43266)
- Accuform Vehicle Placards