Shop All Vehicle Placards
Accuform
DOT PLACARD HAZARD CLASS 1 MPL12MG10
Mfr # MPL12MG10
Zoro # G411988222
product price: $81.35
/ea
Free Shipping & Returns
$81.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Sign Material Magnetic Vinyl
- Thickness 0.32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MPL12MG10
- Zoro # G411988222
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Sign Material | Magnetic Vinyl |
Thickness | 0.32 in |
Description
ACCUFORM DOT PLACARD HAZARD CLASS 1 MPL12MG10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 10, PR (11-840)
- CONDOR Safety Glasses, Indoor/Outdoor Scratch-Resistant (4VAZ3)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACA-TB2/3XLGN)
- SALISBURY Arc Flash Hood, Red, ATPV 8 cal/sq cm (FH8RG-PP)
- ACCUFORM DOT PLACARD LIMITED QUANTITY LAND MPL909VS1 (MPL909VS1)
- ACCUFORM 4DIGIT DOT PLACARD HAZARD CLASS 2 MPL722VS1 (MPL722VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 4 MPL402VS1 (MPL402VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 3 MPL301MG1 (MPL301MG1)
- ACCUFORM DOT PLACARD HAZARD CLASS 6 MPL603VS1 (MPL603VS1)
- ACCUFORM BLANK DOT PLACARD HAZARD CLASS MPL525VS1 (MPL525VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL739VP1 (MPL739VP1)
- Accuform Vehicle Placards