Shop All Vehicle Placards
Accuform
DOT PLACARD HAZARD CLASS 1 MPL12MG1
Mfr # MPL12MG1
Zoro # G411988215
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Sign Material Magnetic Vinyl
- Thickness 0.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MPL12MG1
- Zoro # G411988215
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Sign Material | Magnetic Vinyl |
Thickness | 0.02 in |
Description
Accuform DOT PLACARD HAZARD CLASS 1 MPL12MG1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1/2 in W, White (M6-61-483)
- MAGID MultiMaster 10 oz Ribbed Cotton Canvas Gloves, 12PK (T603)
- BDG Mechanics Gloves, XL ( 10 ), Black/Yellow (20-1-10603Y-XL)
- BRADY Floor Marking Tape, T, 2In W, 5In L, PK20 (104439)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL739VS1 (MPL739VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL740VS1 (MPL740VS1)
- ACCUFORM DOT HAZARD CLASS 8 PLACARDS MPL801VS1 (MPL801VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 3 MPL303VS1 (MPL303VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL731VS1 (MPL731VS1)
- ACCUFORM 4DIGIT DOT PLACARD HAZARD CLASS 2 MPL722VS1 (MPL722VS1)
- NMC Four Digit Placard 1210 Class 3 (DL200BPR)
- Accuform Vehicle Placards