Shop All Vehicle Placards
Accuform
DOT PLACARD HAZARD CLASS 1 MPL12FV50
Mfr # MPL12FV50
Zoro # G411988161
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Thickness 0.35 in
- Sign Material Engineer Grade Reflective Adhesive Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MPL12FV50
- Zoro # G411988161
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Thickness | 0.35 in |
Sign Material | Engineer Grade Reflective Adhesive Vinyl |
Description
ACCUFORM DOT PLACARD HAZARD CLASS 1 MPL12FV50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1131-RA_10X7 (U5-1131-RA_10X7)
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Lime, 2XL (8381)
- MCR SAFETY Table Grade Cow Grain Driver, 2XL, PK12 (32013XXL)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3201HS)
- ACCUFORM 4DIGIT DOT PLACARD HAZARD CLASS 2 MPL722VS1 (MPL722VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL731VS1 (MPL731VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 8 MPL785VS1 (MPL785VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL734VS1 (MPL734VS1)
- ACCUFORM 4DIGIT DOT PLACARD HAZARD CLASS 8 MPL789VS1 (MPL789VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 3 MPLSP4VS1 (MPLSP4VS1)
- LABELMASTER Corrosive Placard, UN 3267, PK25 (ZEZ43267)
- Accuform Vehicle Placards