Shop All Vehicle Placards
Accuform
DOT PLACARD HAZARD CLASS 1 MPL12FV25
Mfr # MPL12FV25
Zoro # G411988253
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Thickness 0.175 in
- Sign Material Engineer Grade Reflective Adhesive Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MPL12FV25
- Zoro # G411988253
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Thickness | 0.175 in |
Sign Material | Engineer Grade Reflective Adhesive Vinyl |
Description
ACCUFORM DOT PLACARD HAZARD CLASS 1 MPL12FV25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ear Plug Dispenser, Univ, Wall Mnt (2019)
- ROCKY Work Boots, Pln, Ins, Men, 12W, Brown, PR (FQ0007114)
- IMPACTO AIRSOL Molded Insole, Mn9-10-1/2, Wm11-12-1/2, PR (ASMOLDD/F)
- SIGNMISSION OSHA Notice Sign, 10" Height, Aluminum, Unplug When Not In Use Or Left Unattended Sign, Landscape (OS-NS-A-1014-L-18779)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL738VS1 (MPL738VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL733VS1 (MPL733VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 2 GASES MPL204VS1 (MPL204VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 9 MPL901VS1 (MPL901VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 1 MPL11VS1 (MPL11VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 8 MPL785VS1 (MPL785VS1)
- JJ KELLER Organic Peroxide Placard, Tagboard (12471)
- Accuform Vehicle Placards