Shop All Vehicle Placards
Accuform
DOT PLACARD HAZARD CLASS 1 MPL12CT25
Mfr # MPL12CT25
Zoro # G211987715
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Thickness 0.25 in
- Sign Material Pulp-free Cardstock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MPL12CT25
- Zoro # G211987715
- UPC # 846642035648
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Thickness | 0.25 in |
Sign Material | Pulp-free Cardstock |
Description
ACCUFORM DOT PLACARD HAZARD CLASS 1 MPL12CT25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Faceshield Assy, Anti-Fog, with Headgear (S38440)
- MSA SAFETY Quantitative Fit Test Adapter (812022)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6522SJ)
- DMM Carabiners ULTRA O Locksafe Color Coded 3pk (Red Green Blue) (35419)
- ACCUFORM DOT PLACARD HAZARD CLASS 2 GASES MPL204VS1 (MPL204VS1)
- ACCUFORM BLANK DOT PLACARD HAZARD CLASS MPL4DG5BVS1 (MPL4DG5BVS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL731VS1 (MPL731VS1)
- ACCUFORM 4DIGIT DOT PLACARD HAZARD CLASS 8 MPL789VS1 (MPL789VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL739VS1 (MPL739VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL732VS1 (MPL732VS1)
- NMC Four Digit Placard 1133 Class 3 (DL201BPR)
- Accuform Vehicle Placards