Shop All Vehicle Placards
Accuform
DOT PLACARD HAZARD CLASS 1 MPL129VP25
Mfr # MPL129VP25
Zoro # G111987600
original price:
$105.99
10% off
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Sign Material Plastic
- Thickness 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MPL129VP25
- Zoro # G111987600
- UPC # 846642036232
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Sign Material | Plastic |
Thickness | 1.25 in |
Description
ACCUFORM DOT PLACARD HAZARD CLASS 1 MPL129VP25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Spill Tray, Yellow, Spill Cap. 16.5 gal. (2351)
- SPEAKMAN Combo Emergency Station W/ Eye/Face Wash (SE-675)
- 3M Safety Glasses, Clear Anti Fog (TGV01-100)
- CONDOR Nitrile Disposable Gloves, 2.4 mil Palm, Nitrile, Powder-Free, M (8), 100 PK, Blue (60JJ44)
- ACCUFORM DOT PLACARD HAZARD CLASS 2 GASES MPL201VS1 (MPL201VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL734VS1 (MPL734VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 3 MPL303VS1 (MPL303VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL731VS1 (MPL731VS1)
- ACCUFORM BLANK DOT PLACARD HAZARD CLASS 9 MPL4DG9VS1 (MPL4DG9VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL739VS1 (MPL739VS1)
- AMERICAN LABELMARK CO LabelMaster® HML9 Miscellaneous Dangerous Goods Label, Paper, 500/Roll (HML9)
- Accuform Vehicle Placards