Shop All Vehicle Placards
Accuform
DOT PLACARD HAZARD CLASS 1 MPL129CT50
Mfr # MPL129CT50
Zoro # G111987860
product price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Sign Material Pulp-free Cardstock
- Thickness 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MPL129CT50
- Zoro # G111987860
- UPC # 846642037437
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Sign Material | Pulp-free Cardstock |
Thickness | 0.5 in |
Description
Accuform DOT PLACARD HAZARD CLASS 1 MPL129CT50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), White (460069)
- STEINER Welding Jacket, Black, Carbonized Fiber, M (1360-M)
- KASK Zenith X2 Air Helmet - White (ZENX2AIR-WH)
- CONDOR Disposable Gloves, 4 mil Palm, Natural Rubber Latex, Powdered, XL, 100 PK, Natural (53CV58)
- ACCUFORM BLANK DOT PLACARD HAZARD CLASS MPL525VS1 (MPL525VS1)
- ACCUFORM BLANK DOT PLACARD HAZARD CLASS MPL4DG5BVS1 (MPL4DG5BVS1)
- ACCUFORM BLANK DOT PLACARD HAZARD CLASS 3 MPL4DG3BVS1 (MPL4DG3BVS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 4 MPL402VS1 (MPL402VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL734VS1 (MPL734VS1)
- ACCUFORM DOT PLACARD MARINE POLLUTANT 10 34 MPL907VS1 (MPL907VS1)
- BRADY Vehicle Placard, 10-3/4inHx10-3/4inW (63438)
- Accuform Vehicle Placards