Shop All Vehicle Placards
Accuform
DOT PLACARD HAZARD CLASS 1 MPL128VP100
Mfr # MPL128VP100
Zoro # G611714690
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MPL128VP100
- Zoro # G611714690
- UPC # 846642034429
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Material | Plastic |
Description
ACCUFORM DOT PLACARD HAZARD CLASS 1 MPL128VP100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 1" x 2", White, 25/Case (LH170)
- CONDOR Mechanics Gloves, M, Blue, Polyester (488C15)
- LYLE Church Parking Sign, 18" x 12, T1-1505-EG_12x18 (T1-1505-EG_12x18)
- KEYSTONE SAFETY Lightweight Polypropylene Bouffant Cap, 100% Latex Free, Blue, 24", 100/Bag, 10 Bags/Case (110NWI-10-24-BLUE)
- ACCUFORM BLANK DOT PLACARD HAZARD CLASS 3 MPL4DG3BVS1 (MPL4DG3BVS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 2 MPL205VS1 (MPL205VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL731VS1 (MPL731VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 2 GASES MPL201VS1 (MPL201VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 8 MPL785VS1 (MPL785VS1)
- ACCUFORM BILINGUAL DOT PLACARD HAZARD CLASS 4 (MPLSP6VS1)
- NMC Placard, Corrosive, Rigid Plastic (DL202BR)
- Accuform Vehicle Placards