Shop All Vehicle Placards
Accuform
DOT PLACARD HAZARD CLASS 1 MPL127VS50
Mfr # MPL127VS50
Zoro # G011986574
original price:
$146.99
12% off
new price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Sign Material Adhesive Poly
- Thickness 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MPL127VS50
- Zoro # G011986574
- UPC # 846642038618
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Sign Material | Adhesive Poly |
Thickness | 0.2 in |
Description
ACCUFORM DOT PLACARD HAZARD CLASS 1 MPL127VS50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 4 Inch x 108 feet Red (VST-412-RED)
- 3M Length Adjusting Breathing Tube, For Use With Versaflo PAPR, Quick Release Swivel Connection, Black (BT-30)
- FLEX-TRED AntiSlip Safety Tape - 12" x 60’ / Saftey Yellow-Roll (SAF.1260.R)
- CARHARTT Men's Black Nylon Rain Jacket size M (J162-001 MED REG)
- ACCUFORM BLANK DOT PLACARD HAZARD CLASS 3 MPL4DG3BVS1 (MPL4DG3BVS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL739VP1 (MPL739VP1)
- ACCUFORM 4DIGIT DOT PLACARD HAZARD CLASS 8 MPL789VS1 (MPL789VS1)
- ACCUFORM 4DIGIT DOT PLACARD HAZARD CLASS 8 MPL787VS1 (MPL787VS1)
- ACCUFORM BLANK DOT PLACARD HAZARD CLASS MPL4DG5BVS1 (MPL4DG5BVS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 8 MPL785VS1 (MPL785VS1)
- AMERICAN LABELMARK CO LabelMaster® Z-IDF Flammable Liquid Placard, UN 1993, Permanent Vinyl, 25/Pack (Z-IDF)
- Accuform Vehicle Placards