Shop All Vehicle Placards
Accuform
DOT PLACARD HAZARD CLASS 1 MPL127FV50
Mfr # MPL127FV50
Zoro # G411986976
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Thickness 0.35 in
- Sign Material Engineer Grade Reflective Adhesive Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MPL127FV50
- Zoro # G411986976
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Thickness | 0.35 in |
Sign Material | Engineer Grade Reflective Adhesive Vinyl |
Description
ACCUFORM DOT PLACARD HAZARD CLASS 1 MPL127FV50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMMEX Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Black (GWBN46100)
- 3M E-A-R Reusable Foam/Thermoplastic Earplugs, Round Shape, 28 dB, Blue/Yellow (7000127185)
- BERNE Performance Long Sleeve Pocket Tee, 5XL (BSM39)
- TILLMAN Md Grain Cow Drvrs-Bulk, PR (1432M)
- ACCUFORM DOT HAZARD CLASS 8 PLACARDS MPL801VS1 (MPL801VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL731VS1 (MPL731VS1)
- ACCUFORM HAZARD DOT CLASS 8 CHEMICAL MPL786VS1 (MPL786VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 6 PG III MPL604VS1 (MPL604VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 6 MPL603VS1 (MPL603VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 2 GASES MPL204VS1 (MPL204VS1)
- LABELMASTER UN Container Placard, 10-3/4" Height, 10-3/4" Width (19UA56)
- Accuform Vehicle Placards