Shop All Vehicle Placards
Accuform
DOT PLACARD HAZARD CLASS 1 MPL126VP50
Mfr # MPL126VP50
Zoro # G011986505
original price:
$154.99
8% off
new price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Thickness 2.5 in
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MPL126VP50
- Zoro # G011986505
- UPC # 846642038007
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Thickness | 2.5 in |
Sign Material | Plastic |
Description
Accuform DOT PLACARD HAZARD CLASS 1 MPL126VP50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR U-Block Vest, Class1 Orange/Red, L/XL (53YK36)
- MILWAUKEE TOOL Front Brim Green Front Brim Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1326)
- NMC Flammable Gas 2 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL46P10)
- DISPLAY SPECIALISTS Right-To-Know Cabinet, Hazard Information (847)
- ACCUFORM DOT PLACARD HAZARD CLASS 6 POISON MPL601VS1 (MPL601VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL733VS1 (MPL733VS1)
- ACCUFORM BLANK DOT PLACARD HAZARD CLASS 9 MPL4DG9VS1 (MPL4DG9VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 6 PG III MPL604VS1 (MPL604VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 6 MPL603VS1 (MPL603VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 4 MPL402VS1 (MPL402VS1)
- JJ KELLER Vehicle Placard, 1/2" H, 14" W (3658)
- Accuform Vehicle Placards