Shop All Vehicle Placards
Accuform
DOT PLACARD HAZARD CLASS 1 MPL122VS25
Mfr # MPL122VS25
Zoro # G211988507
original price:
$81.39
14% off
new price: $69.45
/ea
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Thickness 0.1 in
- Sign Material Adhesive Poly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MPL122VS25
- Zoro # G211988507
- UPC # 846642036768
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Thickness | 0.1 in |
Sign Material | Adhesive Poly |
Description
ACCUFORM DOT PLACARD HAZARD CLASS 1 MPL122VS25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tag, Anodized Al, Red, 1-1/2"Hx1-1/2"W, PK25 (43758)
- GUARDIAN Bolt Hole Anchor, 8-1/2in. L x 2-1/2in. W (00230)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm (270MDA1224AD)
- DEWALT DEWALT DSV220 Class 2 Economy Mesh Vest (DSV220-2X)
- ACCUFORM 4DIGIT DOT PLACARD HAZARD CLASS 8 MPL782VS1 (MPL782VS1)
- ACCUFORM 4DIGIT DOT PLACARD HAZARD CLASS 8 MPL787VS1 (MPL787VS1)
- ACCUFORM DOT PLACARD LIMITED QUANTITY LAND MPL909VS1 (MPL909VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 9 MPL901VS1 (MPL901VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 2 GASES MPL201VS1 (MPL201VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 3 MPLSP4VS1 (MPLSP4VS1)
- NMC PLACARD, CORROSIVE 8, BLANK, (DL12BTB10)
- Accuform Vehicle Placards