Shop All Vehicle Placards
Accuform
DOT PLACARD HAZARD CLASS 1 MPL122RM50
Mfr # MPL122RM50
Zoro # G911988333
original price:
$211.99
9% off
new price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Sign Material Removable Adhesive Vinyl
- Thickness 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MPL122RM50
- Zoro # G911988333
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Sign Material | Removable Adhesive Vinyl |
Thickness | 0.2 in |
Description
ACCUFORM DOT PLACARD HAZARD CLASS 1 MPL122RM50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR (11-510)
- SALISBURY Arc Flash Face Shield, 12 cal/sq cm (AS1200HAT-FB-PP)
- OBERON Rubber Electrical Glove Kits (GLVKT-BRC2-1408)
- HONEYWELL NORTH Antistatic Gloves, Gray, XL, PR (NF15ESD/10XL)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL732VS1 (MPL732VS1)
- ACCUFORM HAZARD DOT CLASS 8 CHEMICAL MPL786VS1 (MPL786VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 6 MPL603VS1 (MPL603VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 8 MPL785VS1 (MPL785VS1)
- ACCUFORM 4DIGIT DOT PLACARD HAZARD CLASS 8 MPL789VS1 (MPL789VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 9 MPL901VS1 (MPL901VS1)
- JJ KELLER Vehicle Placard, 1/2" H, 14" W (3659)
- Accuform Vehicle Placards