Shop All Vehicle Placards
Accuform
DOT PLACARD HAZARD CLASS 1 MPL122FV50
Mfr # MPL122FV50
Zoro # G911987688
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Sign Material Engineer Grade Reflective Adhesive Vinyl
- Thickness 0.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MPL122FV50
- Zoro # G911987688
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Sign Material | Engineer Grade Reflective Adhesive Vinyl |
Thickness | 0.35 in |
Description
ACCUFORM DOT PLACARD HAZARD CLASS 1 MPL122FV50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Laser Operating Sign, 7 in Height, 10 in Width, Rigid Plastic (D169R)
- GUARDIAN EQUIPMENT Sign, 3-sided, Ge, Assy (AP250-008T)
- AZUSA SAFETY Commander 13 ga. ANSI A4 Cut Resistant Gloves, Double Sandy Foam Nitrile Palm Coating, L (AZ591)
- MECHANIX WEAR CarbonX Level 5 Fire Retardant Gloves, 2XL, Black, PR (CXG-L5-XXL)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL732VS1 (MPL732VS1)
- ACCUFORM 4DIGIT DOT PLACARD HAZARD CLASS 8 MPL787VS1 (MPL787VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 1 MPL11VS1 (MPL11VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 2 GASES MPL204VS1 (MPL204VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 8 MPL781VS1 (MPL781VS1)
- ACCUFORM DOT PLACARD FOR MIXED LOADS HOT 10 MPL905VS1 (MPL905VS1)
- LABELMASTER Corrosive Placard, UN 1824, PK25 (ZT4-1824)
- Accuform Vehicle Placards