Shop All Vehicle Placards
Accuform
DOT PLACARD HAZARD CLASS 1 MPL121RM1
Mfr # MPL121RM1
Zoro # G211987739
product price: $9.25
/ea
Sold in multiples of 2 for $18.50
$18.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Sign Material Removable Adhesive Vinyl
- Thickness 0.004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MPL121RM1
- Zoro # G211987739
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Sign Material | Removable Adhesive Vinyl |
Thickness | 0.004 in |
Description
Accuform DOT PLACARD HAZARD CLASS 1 MPL121RM1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Adjustable Positioning Lanyard, 6 ft., Green (10201456)
- PYRAMEX Bump Cap, Polyethylene, 4-Point Glide Lock Suspension, White (HP40010)
- SAN JAMAR Rubber Glove - 17"Pair For - Part# T1217 (T1217)
- SIGNMISSION 18 in Height, 0.12 in Width, Aluminum, 12" x 18", A-1218 No Dumping - NoDmping1 (A-1218 No Dumping - NoDmping1)
- ACCUFORM 4DIGIT DOT PLACARD HAZARD CLASS 8 MPL782VS1 (MPL782VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL731VS1 (MPL731VS1)
- ACCUFORM 4DIGIT DOT PLACARD HAZARD CLASS 2 MPL722VS1 (MPL722VS1)
- ACCUFORM BILINGUAL DOT PLACARD HAZARD CLASS 4 (MPLSP6VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 8 MPL781VS1 (MPL781VS1)
- ACCUFORM DOT PLACARD FOR MIXED LOADS HOT 10 MPL905VS1 (MPL905VS1)
- JJ KELLER Vehicle Placard, 1/32" H, 10-3/4" W (3523)
- Accuform Vehicle Placards