Shop All Vehicle Placards
Accuform
DOT PLACARD HAZARD CLASS 1 MPL120VS50
Mfr # MPL120VS50
Zoro # G111987273
original price:
$124.99
10% off
new price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Sign Material Adhesive Poly
- Thickness 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MPL120VS50
- Zoro # G111987273
- UPC # 846642038540
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Sign Material | Adhesive Poly |
Thickness | 0.2 in |
Description
ACCUFORM DOT PLACARD HAZARD CLASS 1 MPL120VS50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Clear Anti-Fog (78371-62104)
- COMFORTECH Critical Cover Comfortech Frock, Disposable, Snap Close, M, PK25 (FK-J2121-2)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SKCA20RGL-LF-PP)
- PLASTICADE A-Frame Barricade, 2-8 ft., I-Beam, HIP (2003-A8HI-P)
- ACCUFORM DOT PLACARD HAZARD CLASS 3 MPLSP4VS1 (MPLSP4VS1)
- ACCUFORM 4DIGIT DOT PLACARD HAZARD CLASS 8 MPL787VS1 (MPL787VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL732VS1 (MPL732VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 2 MPL205VS1 (MPL205VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL738VS1 (MPL738VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL733VS1 (MPL733VS1)
- JJ KELLER DOT Flip Placard (58178)
- Accuform Vehicle Placards