Shop All Vehicle Placards
Accuform
DOT PLACARD HAZARD CLASS 1 MPL120VP25
Mfr # MPL120VP25
Zoro # G911987138
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Thickness 1.25 in
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MPL120VP25
- Zoro # G911987138
- UPC # 846642036140
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Thickness | 1.25 in |
Sign Material | Plastic |
Description
Accuform DOT PLACARD HAZARD CLASS 1 MPL120VP25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Peel/Stick, Quick Grid, 15.33"x23", Red (35-803-1523-623)
- EAGLE MFG 2 1/2 gal Blue Galvanized Steel Type II Safety Can Kerosene (U226SB)
- CONDOR Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 50 PK, Blue (48UN17)
- NMC LOCK OUT CENTER W GRAPHIC, (SA148P)
- ACCUFORM DOT PLACARD MARINE POLLUTANT 10 34 MPL907VS1 (MPL907VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL740VS1 (MPL740VS1)
- ACCUFORM HAZARD DOT CLASS 8 CHEMICAL MPL786VS1 (MPL786VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL733VS1 (MPL733VS1)
- ACCUFORM BLANK DOT PLACARD HAZARD CLASS 3 MPL4DG3BVS1 (MPL4DG3BVS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 3 MPLSP4VS1 (MPLSP4VS1)
- INCOM Placards, Class 6 TOXIC UN Placard SS, 100PK (TA640SSPIN)
- Accuform Vehicle Placards