Shop All Vehicle Placards
Accuform
DOT PLACARD HAZARD CLASS 1 MPL120FV1
Mfr # MPL120FV1
Zoro # G511986807
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Sign Material Engineer Grade Reflective Adhesive Vinyl
- Thickness 0.007 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MPL120FV1
- Zoro # G511986807
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Sign Material | Engineer Grade Reflective Adhesive Vinyl |
Thickness | 0.007 in |
Description
ACCUFORM DOT PLACARD HAZARD CLASS 1 MPL120FV1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Reflective Letter Label, K (DWR-SINGLE-8-K)
- HY-KO Do Not Block Driveway Sign 12" x 18" (A61021)
- LYLE Caution Sign, 10 in. H, Aluminum (LCU3-0440-RA_14x10)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (S1202SGAF)
- ACCUFORM DOT PLACARD FOR MIXED LOADS HOT 10 MPL905VS1 (MPL905VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL732VS1 (MPL732VS1)
- ACCUFORM BILINGUAL DOT PLACARD HAZARD CLASS 4 (MPLSP6VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL740VS1 (MPL740VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL739VP1 (MPL739VP1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL734VS1 (MPL734VS1)
- AMERICAN LABELMARK CO LabelMaster® ZEZ43265 Corrosive Placard, UN 3265, Removable Vinyl, 25/Pack (ZEZ43265)
- Accuform Vehicle Placards