Shop All Vehicle Placards
Accuform
DOT PLACARD HAZARD CLASS 1 MPL119VS25
Mfr # MPL119VS25
Zoro # G211986701
original price:
$81.39
9% off
new price: $73.45
/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Sign Material Adhesive Poly
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MPL119VS25
- Zoro # G211986701
- UPC # 846642036720
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Sign Material | Adhesive Poly |
Thickness | 0.1 in |
Description
Accuform DOT PLACARD HAZARD CLASS 1 MPL119VS25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 7 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- BRADY Safety Sign Label, 5 In. W, 3-1/2 In. H, 87754 (87754)
- BRADY HVAC Fl Replacement Rcd Tag, Bk/Yel, PK10 (86558)
- ULTRATECH Pop-Up Pool Plus, 150 gal Spill Capacity, 10 oz Polyethylene (8016)
- ACCUFORM BLANK DOT PLACARD HAZARD CLASS MPL525VS1 (MPL525VS1)
- ACCUFORM 4DIGIT DOT PLACARD HAZARD CLASS 8 MPL782VS1 (MPL782VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL738VS1 (MPL738VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL739VS1 (MPL739VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 1 MPL11VS1 (MPL11VS1)
- ACCUFORM DOT PLACARD FOR MIXED LOADS HOT 10 MPL905VS1 (MPL905VS1)
- LABELMASTER DOT Container Placard, Vinyl, PK25 (Z-EZ4)
- Accuform Vehicle Placards