Shop All Vehicle Placards
Accuform
DOT PLACARD HAZARD CLASS 1 MPL119MG50
Mfr # MPL119MG50
Zoro # G211986886
original price:
$309.99
10% off
new price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Thickness 1.6 in
- Sign Material Magnetic Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MPL119MG50
- Zoro # G211986886
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Thickness | 1.6 in |
Sign Material | Magnetic Vinyl |
Description
ACCUFORM DOT PLACARD HAZARD CLASS 1 MPL119MG50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Industrial Climbing Hat Hat Replacement Parts and Accessories (20937)
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Aluminum, Go Slow Sound Horn Bilingual Spanish (OS-DS-A-1014-VS-1283)
- GASTEC Hydrogen Peroxide Dosimeter Tube, PK10 (32D)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 12PK (92718PUS)
- ACCUFORM 4DIGIT DOT PLACARD HAZARD CLASS 8 MPL789VS1 (MPL789VS1)
- ACCUFORM BLANK DOT PLACARD HAZARD CLASS MPL4DG5BVS1 (MPL4DG5BVS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL739VS1 (MPL739VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL731VS1 (MPL731VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 2 MPL205VS1 (MPL205VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL738VS1 (MPL738VS1)
- NMC DOT SHIPPING LABEL, (DL194ALV)
- Accuform Vehicle Placards