Shop All Vehicle Placards
Accuform
DOT PLACARD HAZARD CLASS 1 MPL117MG25
Mfr # MPL117MG25
Zoro # G411985672
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Thickness 0.8 in
- Sign Material Magnetic Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MPL117MG25
- Zoro # G411985672
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Thickness | 0.8 in |
Sign Material | Magnetic Vinyl |
Description
Accuform DOT PLACARD HAZARD CLASS 1 MPL117MG25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-TRED AntiSlip Safety Tape - 3" x 60’ / Scarlet Red-Roll (SCA.0360.R)
- DUPONT Disp. Lab Coat, 3XL, Tyvek 400, White, PK30 (TY212SWH3X003000)
- ZORO SELECT Half Dome Mirror, 32 In., Acrylic Hi Viz (ONV-180-32-SB)
- LYLE No Parking Sign, 18" x 12, T1-2888-EG_12x18 (T1-2888-EG_12x18)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 8 MPL781VS1 (MPL781VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 2 GASES MPL201VS1 (MPL201VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 3 MPLSP4VS1 (MPLSP4VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 6 POISON MPL601VS1 (MPL601VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL731VS1 (MPL731VS1)
- ACCUFORM 4DIGIT DOT PLACARD HAZARD CLASS 8 MPL782VS1 (MPL782VS1)
- STRANCO Vehicle Placard, Oxygen with Pictogram (DOTP-0035-PS)
- Accuform Vehicle Placards