Shop All Vehicle Placards
Accuform
DOT PLACARD HAZARD CLASS 1 MPL116FV50
Mfr # MPL116FV50
Zoro # G411984996
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Sign Material Engineer Grade Reflective Adhesive Vinyl
- Thickness 0.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MPL116FV50
- Zoro # G411984996
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Sign Material | Engineer Grade Reflective Adhesive Vinyl |
Thickness | 0.35 in |
Description
Accuform DOT PLACARD HAZARD CLASS 1 MPL116FV50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Empty No More Than One Inch Hazmat Label, Material: Pressure Sensitive Vinyl (HW35ALV)
- COMFORTECH Critical Cover Comfortech Frock, Disposable, Snap Close, 3XL, PK25 (FK-J2121-6)
- KLEIN TOOLS Hard Hat, KONSTRUCT Series, FullBrim, Class G (60452)
- MAGID TREX Flex Series TRX685 Extremely Lightweight Aerodex Shell Impact Glove Cut Level A6 (TRX685-M)
- ACCUFORM DOT PLACARD HAZARD CLASS 4 MPL402VS1 (MPL402VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL733VS1 (MPL733VS1)
- ACCUFORM HAZARD DOT CLASS 8 CHEMICAL MPL786VS1 (MPL786VS1)
- ACCUFORM 4DIGIT DOT PLACARD HAZARD CLASS 2 MPL722VS1 (MPL722VS1)
- ACCUFORM DOT PLACARD FOR MIXED LOADS HOT 10 MPL905VS1 (MPL905VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL739VS1 (MPL739VS1)
- NMC Four Digit Placard 1133 Class 3 (DL201BPR50)
- Accuform Vehicle Placards