Shop All Vehicle Placards
Accuform
DOT PLACARD HAZARD CLASS 1 MPL116CT50
Mfr # MPL116CT50
Zoro # G211984974
original price:
$51.35
9% off
new price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Sign Material Pulp-free Cardstock
- Thickness 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MPL116CT50
- Zoro # G211984974
- UPC # 846642037291
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Sign Material | Pulp-free Cardstock |
Thickness | 0.5 in |
Description
ACCUFORM DOT PLACARD HAZARD CLASS 1 MPL116CT50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape, Red/Black, 180 ft x 2 In (BLACK ON RED TAPE)
- RUBBER-CAL "Diamond-Plate" Rubber Flooring Rolls - 3 mm x 4 ft x 9 ft Rolls - Black (03-206-W100)
- RADIANS Hi-Vis Surv 2Tone Safety Glow Vest-Grn-M (SV6GLGM)
- ALLEGRO INDUSTRIES Allegro 0201 Fit-Check Ampules, Banana Oil (10/Box) (201)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 8 MPL785VS1 (MPL785VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL731VS1 (MPL731VS1)
- ACCUFORM 4DIGIT DOT PLACARD HAZARD CLASS 2 MPL722VS1 (MPL722VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL738VS1 (MPL738VS1)
- ACCUFORM BILINGUAL DOT PLACARD HAZARD CLASS 4 (MPLSP6VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 6 PG III MPL604VS1 (MPL604VS1)
- NMC DOT SHIPPING LABEL, (DL194ALV)
- Accuform Vehicle Placards