Shop All Vehicle Placards
Accuform
DOT PLACARD HAZARD CLASS 1 MPL115CT25
Mfr # MPL115CT25
Zoro # G611988343
original price:
$32.45
7% off
new price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Thickness 0.25 in
- Sign Material Pulp-free Cardstock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MPL115CT25
- Zoro # G611988343
- UPC # 846642035488
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Thickness | 0.25 in |
Sign Material | Pulp-free Cardstock |
Description
ACCUFORM DOT PLACARD HAZARD CLASS 1 MPL115CT25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASTEC Tube, Water Vapor, 3-100 lb./mmcf, PK10 (6LP)
- GEMTOR Escape System Bag, Cordura, Most Escape Systems and Harnesses (556C)
- MCR SAFETY Leather Gloves, M, High Visibility Orange, PR (921M)
- MASTER LOCK Lockout Padlock, KD, Green, 1-7/8"H (S31GRN)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL732VS1 (MPL732VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 6 POISON MPL601VS1 (MPL601VS1)
- ACCUFORM BLANK DOT PLACARD HAZARD CLASS 3 MPL4DG3BVS1 (MPL4DG3BVS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 2 GASES MPL201VS1 (MPL201VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 9 MPL901VS1 (MPL901VS1)
- ACCUFORM BLANK DOT PLACARD HAZARD CLASS 9 MPL4DG9VS1 (MPL4DG9VS1)
- STRANCO Vehicle Placard, Flam Solid with Picto (DOTP-0042-PS)
- Accuform Vehicle Placards