Shop All Vehicle Placards
Accuform
DOT PLACARD HAZARD CLASS 1 MPL113MG1
Mfr # MPL113MG1
Zoro # G911987244
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Thickness 0.02 in
- Sign Material Magnetic Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MPL113MG1
- Zoro # G911987244
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Thickness | 0.02 in |
Sign Material | Magnetic Vinyl |
Description
ACCUFORM DOT PLACARD HAZARD CLASS 1 MPL113MG1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Catch Basin Insert, Black, 6" H, 15" L (9393)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard, Surface, 3-3/16inD (STI-1200)
- GE Back Support Belt, XL, 42"- 48", Black, Adjustable (GR540XL)
- SELLSTROM Replacement Straps for Welding Goggles (S22449)
- ACCUFORM DOT PLACARD FOR MIXED LOADS HOT 10 MPL905VS1 (MPL905VS1)
- ACCUFORM BLANK DOT PLACARD HAZARD CLASS MPL4DG5BVS1 (MPL4DG5BVS1)
- ACCUFORM BILINGUAL DOT PLACARD HAZARD CLASS 4 (MPLSP6VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 2 MPL205VS1 (MPL205VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 6 PG III MPL604VS1 (MPL604VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 4 MPL402VS1 (MPL402VS1)
- JJ KELLER Flammable Liquid Placard, Polystyrene (529)
- Accuform Vehicle Placards