Shop All Vehicle Placards
Accuform
DOT PLACARD HAZARD CLASS 1 MPL113CT50
Mfr # MPL113CT50
Zoro # G411987409
original price:
$51.35
10% off
new price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Thickness 0.5 in
- Sign Material Pulp-free Cardstock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MPL113CT50
- Zoro # G411987409
- UPC # 846642037260
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Thickness | 0.5 in |
Sign Material | Pulp-free Cardstock |
Description
Accuform DOT PLACARD HAZARD CLASS 1 MPL113CT50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAEGER Detector Tube Pump Kit (4056443)
- MOON AMERICAN Hex Nipple, FNPSHxGH Male, 1 Inx3/4 In (357-1010751)
- PIG PIG Quick Deploy Leak Diverter, Yellow, 4 lb. (TLS461-YW)
- CONDOR Safety Glasses, Anti-Fog, Anti-Scratch, Anti-Static, Frameless, Black Temple, Clear Lens (4VCJ3)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL739VP1 (MPL739VP1)
- ACCUFORM HAZARD DOT CLASS 8 CHEMICAL MPL786VS1 (MPL786VS1)
- ACCUFORM BLANK DOT PLACARD HAZARD CLASS MPL4DG5BVS1 (MPL4DG5BVS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 4 MPL402VS1 (MPL402VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL734VS1 (MPL734VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL739VS1 (MPL739VS1)
- BRADY Signal, Nfpa (58656)
- Accuform Vehicle Placards