Shop All Vehicle Placards
Accuform
DOT PLACARD HAZARD CLASS 1 MPL113CT10
Mfr # MPL113CT10
Zoro # G211987456
original price:
$20.25
9% off
new price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Sign Material Pulp-free Cardstock
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MPL113CT10
- Zoro # G211987456
- UPC # 846642031862
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Sign Material | Pulp-free Cardstock |
Thickness | 0.1 in |
Description
ACCUFORM DOT PLACARD HAZARD CLASS 1 MPL113CT10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XENON Safety Glasses, Blue Uncoated (SG-14B)
- KINCO Cold Protection Gloves, Latex, XL, Gray, PR (1790-XL)
- VALEO Back Support, Elastic, M (VI4675MEWWGL)
- IRONCLAD PERFORMANCE WEAR Medium Black TPR Closure Cuff Impact Utility Glove (EXO-MIG-03-M)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL740VS1 (MPL740VS1)
- ACCUFORM HAZARD DOT CLASS 8 CHEMICAL MPL786VS1 (MPL786VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL734VS1 (MPL734VS1)
- ACCUFORM BLANK DOT PLACARD HAZARD CLASS MPL525VS1 (MPL525VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL738VS1 (MPL738VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 6 MPL603VS1 (MPL603VS1)
- LABELMASTER Explosive Class 1.4 Placard w/Tabs, PK25 (PSR72-SP)
- Accuform Vehicle Placards